Skip Content
DRILL/DRIVER, LI-ION COMPACT 18V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

DRILL/DRIVER, LI-ION COMPACT 18V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD760KL
  • Mfr. Model # DCD760KL
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 403
  • Shipping Weight 12.0 lbs

Product Details

Single sleeve 1/2 inch chuck. LED work light. Compact lithium-ion battery. Frameless motor. Ergonomic handle. CSA and cUL certified.

Technical Specs

  • Voltage 18
  • Tool Weight 4.0 lbs.
  • No Load RPM 0 to 500/0 to 1700
  • Battery Capacity 1.1 Ah
  • Battery Included (2) Blddc9181
  • Item Drill/ Driver Kit
  • Max. Power 350 UWO
  • Chuck Size 1/2"
  • Tool Length 8-5/16"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Number of Batteries 2
  • Includes 30 Minute Charger, (2) 18 V Compact Li Ion Batteries, Kit Box
  • Handle Type T
  • Clutch Style Adjustable
  • Battery Pack Replacement 2aew6
  • Series 18 V Compact
  • Chuck Plastic Ratcheting
  • Transmission 2 Speed
  • Max. Torque Not Specified
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list