Skip Content
DRILL DRIVER KIT 18V LXT 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL DRIVER KIT 18V LXT 1/2

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDDF453SYE
  • Mfr. Model # DDF453SYE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Handle Type Pistol Ergonomic Soft Rubber Grip
  • Includes (2) 18 V (compact) Li Ion Batteries Bl1815n, Charger Dc18sd, Battery Cover, Double Ended Bit , Hook, 1/2" Keyless Drill Chuck, Plastic Carrying Case
  • Max. Torque 340 in-lbs.
  • Item Cordless Driver Drill Kit
  • Number of Batteries 2
  • Battery Included (2) Mkt19,6235-0
  • Battery Pack Replacement Mkt19,6235-0, Mkt19,4205-3, Mkt19,6401-9, Mkt19,6675-2
  • Voltage 18
  • Clutch Style 16 Settings
  • No Load RPM 0 - 400/0 - 1,300
  • Tool Weight 3.6 lbs.
  • Transmission All Metal Gears
  • Chuck Keyless
  • Battery Capacity 1.5 Ah, 3.0 Ah,4.0 Ah, 5.0 Ah
  • Max. Power
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Tool Length 8-3/4"
  • Brushless Motor No
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List