Skip Content
DRILL DRIVER HAMMER 18V LXT 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL DRIVER HAMMER 18V LXT 1/2

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBHP453H
  • Mfr. Model # BHP453H
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

16 torque settings: delivers up to 340 in-lbs (38 Nm) of torque. Single sleeve keyless drill chuck for easy bit installation/removal. Compact and lightweight design (only 9 7/16 inch length). Ergonomic soft grip design for vibration absorption and comfortable operation. All metal gears for more efficient power transmission. 1/2 inch driver drill (MKTBDF453H) only.1/2 inch hammer driver drill (MKTBHP453H) only. CSA and cUL certified.

Technical Specs

  • Max. Torque 340 in-lbs.
  • Item Hammer Driver Drill Kit
  • Blows per Minute 0 - 6,000/0 - 19,500
  • Battery Included (2) MKT194309-1
  • No Load RPM 0 - 400/0 - 1,300
  • Voltage 18.0
  • Tool Weight 2.9 lbs.
  • Chuck Size 1/2"
  • Battery Capacity 1.5 Ah
  • Tool Length 9-1/2"
  • Battery Included / Bare Tool Battery Included

Compliance and Restrictions

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List