Skip Content
DRILL/DRIVER COMPCT CRDLS 18V 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL/DRIVER COMPCT CRDLS 18V 1/2IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCD760B
  • Mfr. Model # DCD760B
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 3.46 lbs

Product Details

1/2 inch 18 V cordless compact drill/driver tool only. Chuck size 1/2 inch. RPM 0 - 500/0 - 1,700.

Technical Specs

  • Item Compact Drill Driver Kit
  • Battery Included No
  • No Load RPM 0 to 500/0 to 1700
  • Tool Weight 3.0 lbs.
  • Voltage 18
  • Max. Power 350 UWO
  • Tool Length 8-5/16"
  • Chuck Size 1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Number of Batteries 0
  • Handle Type T
  • Includes Tool Only
  • Battery Pack Replacement 4ga70
  • Clutch Style Adjustable
  • Series 18 V Compact
  • Chuck Plastic Ratcheting
  • Transmission 2 Speed
  • Max. Torque Not Specified
  • Battery Capacity None
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list