Discontinued with Replacement
DRILL DRIVER COMBO KIT LXT 18V 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL DRIVER COMBO KIT LXT 18V 2PC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXT217
  • Mfr. Model # LXT217
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs
Suggested Replacement Product
KIT 2PC 18V 4.0AH DRILL/IMPACT

Your Price: NA

Product Details

Four pole maximum torque motor delivers more efficient power in a compact size. Energy is generated every 90 degrees on the magnetic field rather then 180 degrees like the competition. The motor is supported with two steel ball bearings for more durability. Less weight, better fit with a more compact design, LXT are 40% lighter but deliver 18 V power with the weight of a 12 V. Plus they are ergonomically designed to fit like a glove for even pressure on the hand and added control.

Technical Specs

  • Number of Tools 2
  • Voltage 18.0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list