DRILL/DRIVER 3/8 M12 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL/DRIVER 3/8 M12 KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2407-22
  • Mfr. Model # 2407-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 7.14 lbs

Technical Specs

  • Handle Type T
  • Includes Tool, (2) Batteries, Charger, Belt Clip, Carrying Case
  • Max. Torque 275 in-lbs.
  • Battery Included (1) Mtl48-11-2401
  • Battery Pack Replacement 48-11-2401 Or 48-11-2402
  • Clutch Style Adjustable
  • Tool Weight 2.5 lbs.
  • Chuck All Metal Ratcheting
  • No Load RPM 0 - 900
  • Voltage 12
  • Transmission 2 Speed
  • Battery Capacity 1.5 Ah,2.0 Ah, 3.0 Ah,4.0 Ah
  • Tool Length 7-3/8"
  • Cordless Tool Battery Type Li-Ion
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Battery Included
  • Item Cordless Driver Drill Kit
  • Number of Batteries 2
  • Series M12
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list