Skip Content
DRILL/DRIVER 18V W/CHANGEABLE CHUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL/DRIVER 18V W/CHANGEABLE CHUCK

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIASCM18QX
  • Mfr. Model # ASCM18QX
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 12.9 lbs

Technical Specs

  • Handle Type Pistol Grip
  • Includes 1 Cordless Drill/ Driver, 2 Rechargeable Batteries (Li Ion), 1 X Rapid Charger Alg 50,1 Handle, 1 Interchangeable Chuck/ Separate Bit Holder
  • Item Cordless Driver Drill Kit
  • Max. Torque 796 in-lbs.
  • Number of Batteries 2
  • Clutch Style Overload
  • Battery Pack Replacement Fei926,0416,5020
  • No Load RPM 400/800/1950/3850
  • Transmission 4 Speed
  • Tool Length 9-1/2"
  • Battery Capacity 4.0 Ah
  • Chuck Size 1/16" - 1/2"
  • Brushless Motor Yes
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Battery Included Fei926,0416,5020 (2)
  • Voltage 18
  • Chuck Keyless/locking
  • Tool Weight 3.8 lbs.
  • Series 18 V Brushless
  • Max. Power 796W
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list