Skip Content
DRILL/DRIVER 18V LXT COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL/DRIVER 18V LXT COMPACT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXFD01C1
  • Mfr. Model # LXFD01C1
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.81 lbs

Product Details

16 torque settings: delivers up to 340 in-lbs (38 Nm) of torque. Single sleeve keyless drill chuck for easy bit installation/removal. Compact and lightweight design (only 9 7/16 inch length). Ergonomic soft grip design for vibration absorption and comfortable operation.

Technical Specs

  • Handle Type Soft Rubber Ergonomic Grip
  • Item Cordless Driver Drill Kit
  • Includes (2) 18V (Compact) Li-Ion Batteries BL1815, Charger DC18SD, Battery Cover, Double Ended Bit, 1/2" Keyless Chuck, Hook, Plastic Carrying Case
  • Number of Batteries 2
  • Max. Torque 480 in-lbs.
  • Battery Included (2)MKT194309-1
  • Battery Pack Replacement MKT194309-1, MKT194205-3
  • Clutch Style 16 Settings
  • No Load RPM 0 - 400/0 - 1,500
  • Tool Weight 3.3 lbs.
  • Voltage 18.0
  • Battery Capacity 1.3/3.0 Ah
  • Chuck Keyless
  • Transmission All Metal Gears
  • Tool Length 7-9/16"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List