Skip Content
DRILL/DRIVER 18V LXT COMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL/DRIVER 18V LXT COMPACT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDDF456SYE
  • Mfr. Model # DDF456SYE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • Handle Type Ergonomic Soft Rubber Grip
  • Includes (2) 18 V (compact) Li Ion Batteries Bl1815n, Charger Dc18sd, Battery Cover, Double Ended Bit, 1/2" Keyless Chuck, Hook, Plastic Carrying Case
  • Item Cordless Driver Drill Kit
  • Max. Torque 480 in-lbs.
  • Number of Batteries 2
  • Battery Included (2) Mkt19,6235-0
  • Battery Pack Replacement Mkt19,6235-0, Mkt19,4205-3, Mkt19,6401-9, Mkt19,6675-2
  • Clutch Style 16 Settings
  • No Load RPM 0 - 900
  • Voltage 18
  • Tool Weight 3.3 lbs.
  • Chuck Keyless
  • Transmission All Metal Gears
  • Battery Capacity 1.5 Ah, 3.0 Ah,4.0 Ah, 5.0 Ah
  • Tool Length 7-9/16"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor No
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list