Discontinued with Replacement
DRILL DRIVER 18V LITHEON BRUTE TGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL DRIVER 18V LITHEON BRUTE TGH

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSDDH181-01
  • Mfr. Model # DDH181-01
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 12.55 lbs
Suggested Replacement Product
DRIVER DRILL BRUT 18V BARE L-BOXX-2

Your Price: NA

Product Details

18 volt Li-ion drill/driver. Durashield(TM) house and unibody power train. LED light, for use in dark areas. Single sleeve 1/2 inch metal chuck. Newly designed handle grip with finger support. 25 clutch settings. RPM 0 - 425, 0 - 1,800. Torque 700 in.-lbs

Technical Specs

  • Item 18 Volt Li-ion Drill/Driver
  • Battery Included (2) BOSBAT620
  • Max. Torque 700 in-lbs.
  • No Load RPM 0 - 380/0 - 1,600
  • Voltage 18.0
  • Tool Length 8-5/16"
  • Battery Capacity 4.0 Ah
  • Tool Weight 4.7 lbs.
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Soft Grip
  • Includes (2) Fat Pack Batteries, (1) Fast Charger, (1) Double Sided Philips Drive Bit
  • Clutch Style 25 Position Adjustable
  • Battery Pack Replacement High Capacity FatPack
  • Chuck Keyless Auto-Lock
  • Brushless Motor No

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list