Skip Content
DRILL DRIVER 1/2IN 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL DRIVER 1/2IN 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDDF458RFE
  • Mfr. Model # DDF458RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 14.0 lbs

Technical Specs

  • Handle Type Pistol Ergonomic Soft Rubber Grip
  • Includes Two 18v(3.0 Ah)Li Ion Bl1830 Battery(194205 3), Rapid Charger(dc18rc), Bit Holder(452947 8), Side Handle(126130 0), Two Double Ended Bits 2 45(784637 8), Battery Cover(450128 8), 1/2" Keyless Drill Chuck(766015 4), Hook(346449 3), Plastic Carrying Case(821532 2)
  • Item Cordless Driver Drill Kit
  • Max. Torque 750 in-lbs.
  • Number of Batteries 2
  • Battery Included (2) Mkt19,4205-3
  • Battery Pack Replacement Mkt19,6235-0, Mkt19,4205-3, Mkt19,6401-9, Mkt19,6675-2
  • Tool Weight 5.1 lbs.
  • No Load RPM 0 - 400/0 - 2,000
  • Clutch Style 21 Settings
  • Voltage 18
  • Chuck Keyless
  • Transmission All Metal Gears
  • Battery Capacity 1.5 Ah, 3.0 Ah,4.0 Ah, 5.0 Ah
  • Chuck Size 1/2"
  • Tool Length 8-7/8"
  • Brushless Motor No
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list