Skip Content
DRILL DRIVE COMBO KIT LXT 18V 2 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL DRIVE COMBO KIT LXT 18V 2 PC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLCT200S
  • Mfr. Model # LCT200S
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

1/2" cordless hammer driver drill (MKTBHP452) (MKTLCT201S only). 1/2" cordless driver drill (MKTBDF452) (MKTLCT200S only). 1/4" cordless impact driver (MKTBTD142). (2) 18 V (1.5 Ah) Li-Ion batteries MKTBL1815 (MKT194309-1). Charger (MKTDC18RA). Tool bag (MKT831274-0) (MKTLCT200 only), plastic carrying case (MKT824812-5) (MKTLCT201S only). CSA and cUL certified.

Technical Specs

  • Number of Tools 2
  • Voltage 18.0

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list