Skip Content
DRILL COUNTERSINK PLAIN 998 #6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL COUNTERSINK PLAIN 998 #6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF998-46268
  • Mfr. Model # 998-46268
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.535 lbs

Product Details

High speed steel plain type combined drill and countersink. Size No. 6, body diameter 1/2 inch, drill diameter 7/32 inch and drill length 7/32 inch.

Technical Specs

  • Finish Bright
  • Material High Speed Steel
  • Item Center Drill
  • Overall Length 3"
  • Size #6
  • Body Dia. 0.5"
  • Series 998
  • Cutting Direction Right Hand
  • Included Angle 60 deg.
  • Flute Type Straight
  • Countersink Style Plain

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list