FINISHING,HSS,BRIGHT,#2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINISHING,HSS,BRIGHT,#2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF998-46264
  • Mfr. Model # 998-46264
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.01 lbs

Product Details

High speed steel plain type combined drill and countersink. Size No. 2, body diameter 3/16 inch, drill diameter 5/64 inch and drill length 5/64 inch.

Technical Specs

  • Item Center Drill
  • Finish Bright
  • Material High Speed Steel
  • Size #2
  • Series 998
  • Overall Length 1.875"
  • Body Dia. 0.1875"
  • Cutting Direction Right Hand
  • Included Angle 60 deg.
  • Countersink Style Plain
  • Flute Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list