Skip Content
DRILL/COUNTERSINK BIT,90 DEG,#5,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL/COUNTERSINK BIT,90 DEG,#5,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBH7
  • Mfr. Model # 1DBH7
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material High Speed Steel
  • Item Drill/Countersink Bit
  • Overall Length 2-3/4
  • Finish Bright
  • Size #5
  • Point Dia. 3/16"
  • Body Dia. 7/16"
  • Included Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list