Skip Content
DRILL/COUNTERSINK BIT,60 DEG,#6,CAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL/COUNTERSINK BIT,60 DEG,#6,CAR

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBK2
  • Mfr. Model # 1DBK2
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Drill/Countersink Bit
  • Finish Bright
  • Material Carbide
  • Point Dia. 7/32"
  • Body Dia. 1/2"
  • Size #6
  • Included Angle 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list