Skip Content
DRILL COUNTERSINK BELL 996 #15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL COUNTERSINK BELL 996 #15

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF996-46276
  • Mfr. Model # 996-46276
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 512
  • Shipping Weight 1.0 lbs

Product Details

High speed steel, bell type combined drill and countersink. Includes angles of 60 degrees and 120 degrees used to form protected centers. Size No. 15, body diameter 7/16 inch, drill diameter 5/32 inch, drill length 5/32 inch and bell diameter 0.350 in.

Technical Specs

  • Finish Bright
  • Item Center Drill
  • Size #15
  • Series 996
  • Material High Speed Steel
  • Overall Length 2.75"
  • Cutting Direction Right Hand
  • Body Dia. 0.4375"
  • Included Angle 60 deg.
  • Flute Type Straight
  • Countersink Style Plain

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list