FINISHING,HSS,BRIGHT,#12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINISHING,HSS,BRIGHT,#12

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF996-46273
  • Mfr. Model # 996-46273
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.066 lbs

Product Details

High speed steel, bell type combined drill and countersink. Includes angles of 60 degrees and 120 degrees used to form protected centers. Size No. 12, body diameter 3/16 inch, drill diameter 1/16 inch, drill length 1/16 inch and bell diameter 0.150 in.

Technical Specs

  • Finish Bright
  • Overall Length 1.875"
  • Item Center Drill
  • Material High Speed Steel
  • Size #12
  • Series 996
  • Included Angle 60 deg.
  • Body Dia. 0.188"
  • Cutting Direction Right Hand
  • Countersink Style Plain
  • Flute Type Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list