DRILL CORE 2IN 3/4 WELDON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL CORE 2IN 3/4 WELDON

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIKBM50Q
  • Mfr. Model # KBM50Q
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 417
  • Shipping Weight 42.77 lbs

Technical Specs

  • Item Magnetic Drill Press
  • Features 2 Speeds, Reversible
  • Includes 4 Centering pins, chip hook, Strap, carrying case
  • Motor HP 1.62
  • Drill to Center From Base 1-15/16"
  • No Load RPM 130 to 260/260 to 520
  • Overall Height 15-1/2"
  • Spindle Taper 3/4"
  • Tool Weight 29.1 lbs.
  • Voltage 120VAC
  • Reversible Yes
  • Amps 10.0
  • Magnet Type Electro-Magnetic
  • Tool Length 7-1/2"
  • Capacity Steel 2"
  • Chuck Size 5/8"
  • Drill Travel 12-3/8"
  • Drill Point Pressure 787 lbs.
  • Tap Size Capacity 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list