DRILL CORE 2 IN FULLY AUTOMATIC MT3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL CORE 2 IN FULLY AUTOMATIC MT3

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIKBM50AUTO
  • Mfr. Model # KBM50AUTO
  • UNSPSC # 20102007
  • CATALOGUE PAGE # 417
  • Shipping Weight 49.4 lbs

Technical Specs

  • Features Fully Automatic
  • Includes 4 Centering pins, chip hook, Strap, carrying case
  • Item Magnetic Drill Press
  • Motor HP 1.61
  • Drill to Center From Base 1-15/16"
  • Overall Height 15-1/2"
  • No Load RPM 130 to 260/260 to 520
  • Spindle Taper MT3
  • Tool Weight 35.7 lbs.
  • Voltage 120VAC
  • Magnet Type Electro-Magnetic
  • Amps 10.0
  • Capacity Steel 2"
  • Reversible Yes
  • Tool Length 12-1/8"
  • Drill Travel 12-3/8"
  • Chuck Size 5/8"
  • Drill Point Pressure 787 lbs.
  • Tap Size Capacity 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list