Skip Content
DRILL CORDLESS 1/2IN TWO-SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CORDLESS 1/2IN TWO-SPEED

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIABOP13-2
  • Mfr. Model # ABOP13-2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 5.8 lbs

Product Details

Cordless Drill, Battery Included, Voltage 18.0, Chuck Size 1/2 In., No Load RPM 0 - 580/0 - 1,760, Transmission 2 Speed, Clutch Style Overload, Handle Type Pistol-Grip, Battery Included (2) FEI92604128020, Battery Type Lithium-ion, Battery Capacity 3.0 A/

Technical Specs

  • Handle Type Pistol Grip
  • Includes 1 Supra Ske Single Collar, Metal, Fast Acting 3 Jaw Chuck, 1 Handle, 1 X Rapid Charger Alg 50, 2 Rechargeable Batteries (Li Ion), 1 Tool Case
  • Max. Torque 796 in-lbs.
  • Number of Batteries 2
  • Item Cordless Driver Drill Kit
  • Battery Included Fei926,0416,5020 (2)
  • Battery Pack Replacement Fei926,0416,5020
  • Clutch Style Overload
  • No Load RPM 0 - 580/0 - 1,760
  • Voltage 18
  • Chuck Keyless/locking
  • Transmission 2 Speed
  • Tool Weight 4.0 lbs.
  • Battery Capacity 4.0 Ah
  • Tool Length 9"
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Series 18 V Brushless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list