Skip Content
DRILL COMPACT SINGLE SPEED REV 1/2I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL COMPACT SINGLE SPEED REV 1/2I

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL1610-1
  • Mfr. Model # 1610-1
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 410
  • Shipping Weight 12.3 lbs

Product Details

Spade Handle Drill, Chuck Size 1/2 In., No Load RPM 0 - 650, Gear Train Double, Amps @ 120V 7.0, Cord 3 Conductor, 8 ft., Bearings Ball and Roller, Drill Chuck Type Keyed, Housing Aluminum, Switch Variable Speed Reversing Trigger, Tool Length 12-1/4 In., Tool Weight 9-1/2 lb., Includes AC/DC Switch, Top and Back Handle

Technical Specs

  • Features Heat Treated Gears: Helical-cut for quiet performance, Fixed Cord 3-Wire
  • Cord Length 8 ft.
  • Item Electric Drill
  • Drill Chuck Type Keyed
  • Includes AC Switch, Top and Back Handle
  • Gear Train Double
  • Speed Type Variable
  • Switch Type Trigger
  • Tool Weight 11.2 lbs.
  • No Load RPM 0 to 650
  • Voltage 120VAC
  • Reversible Yes
  • Handle Style Spade
  • Amps 7.0
  • Tool Length 12-1/4"
  • Chuck Size 1/2"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list