Skip Content
DRILL, COMPACT DRIVER 12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL, COMPACT DRIVER 12V

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTCPCL120DDC2
  • Mfr. Model # PCL120DDC2
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 403
  • Shipping Weight 4.9 lbs

Product Details

2-speed gearbox allows for high-speed drilling and high-torque fastening. Single sleeve 3/8 inch chuck with spindle lock provides high grip torque for bit retention. Variable speed trigger delivers maximum control. Adjustable clutch features 20 driving/drilling settings. Includes: (2) PCL12BLX 12V Lithium Ion batteries, (1) PCL12C 12V 30 min. charger, (1) belt hook, (1) double-ended screwdriving bit, (1) storage bag.

Technical Specs

  • Max. Torque 220 in-lbs.
  • Battery Pack Replacement Ptcpcl12blx
  • Battery Included (2) Ptcpcl12blx
  • No Load RPM 0 to 315/0 to 1200
  • Voltage 12
  • Tool Weight 2.4 lbs.
  • Battery Capacity 1.5 Ah
  • Tool Length 7-1/2"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Includes Drill/ Driver, (2) Lithium Ion Batteries, 30 Min. Charger, Belt Hook, Double Ended Screw Driving Bit, Storage Bag
  • Item Cordless Driver Drill Kit
  • Number of Batteries 2
  • Clutch Style 20 Position Adjustable
  • Series 12 V Max Compact
  • Transmission 2 Speed
  • Chuck Keyless
  • Handle Type Pistol
  • Brushless Motor No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list