Skip Content
DRILL COBALT TAPER LENGTH 53/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL COBALT TAPER LENGTH 53/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR29053
  • Mfr. Model # DR29053
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 506
  • Shipping Weight 1.69 lbs

Product Details

Cobalt taper length drill, 135 degree split point, gold finish. Size (in.) 53/64, Flute length (in.) 6-1/8, Length (in.) 10.

Technical Specs

  • Decimal Equivalent 0.8281
  • Item Drill Bit
  • Point Type Split
  • Overall Length 10"
  • Flute Length 6-1/8"
  • Drill Bit Size 53/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list