Skip Content
DRILL COBALT TAPER LENGTH 25/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL COBALT TAPER LENGTH 25/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR29025
  • Mfr. Model # DR29025
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 506
  • Shipping Weight 1.14 lbs

Product Details

Cobalt taper length drill, 135 degree split point, gold finish. Size (in.) 25/64, Flute length (in.) 4-3/8, Length (in.) 7.

Technical Specs

  • Decimal Equivalent 0.3906
  • Overall Length 7"
  • Item Drill Bit
  • Point Type Split
  • Drill Bit Size 25/64"
  • Flute Length 4-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List