DRILL COBALT TAPER LENGTH 15/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL COBALT TAPER LENGTH 15/64

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR29015
  • Mfr. Model # DR29015
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 506
  • Shipping Weight 0.49 lbs

Product Details

Cobalt taper length drill, 135 degree split point, gold finish. Size (in.) 15/64, Flute length (in.) 3-3/4, Length (in.) 6-1/8.

Technical Specs

  • Decimal Equivalent 0.2344
  • Point Type Split
  • Item Drill Bit
  • Overall Length 6-1/8"
  • Drill Bit Size 15/64"
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-3/4"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list