Skip Content
DRILL COBALT AIRCRAFT EXT 19/64 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL COBALT AIRCRAFT EXT 19/64 X 6

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBDR64519
  • Mfr. Model # DR64519
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 506
  • Shipping Weight 0.24 lbs

Product Details

Cobalt 6 inch aircraft extension drill. 135 degree split point, gold finish. Designed for stainless steel and other tough alloys. Size 19/64 in.

Technical Specs

  • Item Annular Cutter
  • Cutter Material Cobalt
  • Diameter 19/64"
  • Cutting Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list