Discontinued with Replacement
DRILL CMPACT KIT 18V TL NLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL CMPACT KIT 18V TL NLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2601-20
  • Mfr. Model # 2601-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 395
  • Shipping Weight 3.3 lbs
Suggested Replacement Product
COMPACT DRILL M18 BARE TOOL

Your Price: NA

Technical Specs

  • Battery Included No
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Handle Type T
  • Max. Torque 400 in.-lb.
  • Item Cordless Drill/Driver
  • Includes M18(TM) Compact Drill Driver Bare Tool 2601-20, (3) Jaw Keyless Chuck 48-66-1275
  • Clutch Style Keyless Ratcheting
  • No Load RPM 0 to 350/0 to 1400
  • Tool Weight 3.1 lbs.
  • Chuck Ratcheting Chuck with Plastic Sleeve
  • Tool Length 7-3/4"
  • Transmission 2 Speed
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list