DRILL CMPACT DRV KIT 12V TL NLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL CMPACT DRV KIT 12V TL NLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2401-20
  • Mfr. Model # 2401-20
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • Item Cordless Screwdriver
  • Includes 2401 20 Bare Tool
  • Number of Batteries 0
  • Battery Pack Replacement 48-11-2401, 48-11-2402, 48-11-2420, 48-11-2440
  • Handle Type Nonslip, Soft Grip, T
  • Max. Torque 175 in.-lbs.
  • Clutch Style 15 + 1 Positive
  • No Load RPM 0 to 500
  • Series M12
  • Tool Weight 1.65 lb.
  • Chuck Quick Change Hex
  • Voltage 12
  • Transmission 2 Speed
  • Chuck Size 1/4"
  • Battery Capacity 1.5 Ah,2.0 Ah, 3.0 Ah,4.0 Ah
  • Battery Included / Bare Tool Bare Tool

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list