Skip Content
DRILL CHUCK G-16XH JT3 KET TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CHUCK G-16XH JT3 KET TYPE

GS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA536-520
  • Mfr. Model # 536-520
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 649
  • Shipping Weight 1.0 lbs

Product Details

Key type drill chuck, 1/32 - 5/8 inch.

Technical Specs

  • Mounting Type 3JT
  • Capacity Min. 0.015"
  • Capacity Max. 0.625"
  • Key Number P7
  • Item Drill Chuck Kit
  • Bearing Type Plain Bearing
  • Chuck Type Keyed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list