Skip Content
DRILL CHUCK BEARING 5/8IN JT3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CHUCK BEARING 5/8IN JT3

GS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA536-502
  • Mfr. Model # 536-502
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 649
  • Shipping Weight 2.3 lbs

Product Details

The ball bearing super chuck is especially designed for HD drilling applications on production drilling machines, jig borers, milling machines, lathes & radials. The ideal choice for those jobs that require close tolerance drilling. 1/8 - 5/8in capacity.

Technical Specs

  • Mounting Type 3JT
  • Capacity Max. 0.625"
  • Capacity Min. 0.015"
  • Key Number P7
  • Item Drill Chuck Kit
  • Chuck Type Keyed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list