Skip Content
DRILL CARBIDE STUB #7DRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CARBIDE STUB #7DRS

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36007
  • Mfr. Model # B36007
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Stub Length Drill
  • Application For Non-ferrous Materials, Cast Iron, and Steel
  • Grade General Purpose
  • Overall Length 2.5"
  • Decimal Equivalent 0.201
  • Point Type 4 Facet
  • Flute Length 0.7500"
  • Shank Dia. #7
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material Solid Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list