Skip Content
DRILL CARBIDE STUB #13DRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CARBIDE STUB #13DRS

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36013
  • Mfr. Model # B36013
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Non-ferrous Materials, Cast Iron, and Steel
  • Decimal Equivalent 0.185
  • Item Stub Length Drill
  • Grade General Purpose
  • Overall Length 2.5"
  • Shank Dia. #13
  • Point Type 4 Facet
  • Flute Length 0.7500"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material Solid Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list