DRILL,CARBIDE,BRIGHT,#11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL,CARBIDE,BRIGHT,#11

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36011
  • Mfr. Model # B36011
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.191
  • Item Stub Length Drill
  • Application For Non-ferrous Materials, Cast Iron, and Steel
  • Grade General Purpose
  • Point Type 4 Facet
  • Overall Length 2.5"
  • Shank Dia. #11
  • Flute Length 0.7500"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material Solid Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list