Skip Content
DRILL CARBIDE SOLID 13/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CARBIDE SOLID 13/64

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53637
  • Mfr. Model # B53637
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 13/64

Technical Specs

  • Size 13/64"
  • Drill Bit Size 13/64"
  • Item Jobber Length Drill
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Material Solid Carbide
  • Length 3"
  • Designed For General Purpose
  • Shank Dia. 0.2031"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list