Skip Content
DRILL CARBIDE NO. 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL CARBIDE NO. 30

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53586
  • Mfr. Model # B53586
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 30

Technical Specs

  • Size #30
  • Drill Bit Size #30
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Length 2.5"
  • Material Solid Carbide
  • Item Jobber Length Drill
  • Shank Dia. 0.1285"
  • Designed For General Purpose
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List