Skip Content
DRILL CARBIDE NO. 17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CARBIDE NO. 17

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53615
  • Mfr. Model # B53615
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 511
  • Shipping Weight 1.0 lbs

Product Details

Jobber length solid carbide drill. Bright finish. 118 degree point. Applications include non-ferrous metal, cast iron and steel. Size 17

Technical Specs

  • Drill Bit Size #17
  • Size #17
  • Item Jobber Length Drill
  • Shank Dia. 0.1730"
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Material Solid Carbide
  • Designed For General Purpose
  • Length 2.7500"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list