DRILL CARBIDE 23/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL CARBIDE 23/64

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM43282
  • Mfr. Model # M43282
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Jobber Drill
  • Application For Cast Iron And Non-Ferrous Materials
  • Grade General Purpose
  • Decimal Equivalent 0.3594
  • Point Type Conventional Point
  • List Number DGJ
  • Drill Bit Grouping Drill Bit
  • Overall Length 4"
  • Drill Bit Size 23/64"
  • Flute Length 2-1/2"
  • Shank Dia. 23/64"
  • Flute Type Spiral
  • Drill Bit Material Solid Carbide
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Uncoated
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list