Skip Content
DRILL CARB 15/32 3XD NON COOLANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL CARB 15/32 3XD NON COOLANT

WIDIA PRODUCTS GROUP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID4144446
  • Mfr. Model # 4144446
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Varidrill. Non-coolant through. Maximum drill depth 3 x D.

Technical Specs

  • Item Solid Carbide Drills
  • Application Steel, Stainless Steel, Cast Iron, Aluminium, and High-Temp Alloys
  • Grade Titanium Aluminium Nitride
  • Overall Length 102mm
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 12.00mm
  • Drill Bit Size 15/32"
  • Drill Bit Material Solid Carbide
  • Drill Bit Dimension Type Fractional Inch

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list