DRILL BUSHING,TYPE P,DRILL SIZE 5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL BUSHING,TYPE P,DRILL SIZE 5/1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11E242
  • Mfr. Model # 11E242
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material 52100 Thru Hardened
  • Finish Steel
  • Inside Dia. 5/16"
  • Item Drill Bushing
  • Outside Dia. 1/2"
  • Drill Size 5/16"
  • Overall Length 1/2"
  • Hardness RC 62-64
  • Outside Dia. Tolerance +0.0014 - +0.0017"
  • Concentricity Tolerance .0003" T.I.R. Max
  • Inside Dia. Tolerance .0001-+.0005"
  • Bushing Type Headless Press Fit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list