Skip Content
DRILL BLANK SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL BLANK SET

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF57833
  • Mfr. Model # 57833
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 4.346 lbs

Technical Specs

  • Finish Bright
  • Material High Speed Steel
  • Number of Pieces 29
  • Item Drill Blank Set
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Size 1/16"-1/2" by 1/64"
  • Cutting Direction Right Hand
  • Includes Metal Drill Index
  • List Number 165
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List