Skip Content
DRILL BLANK SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL BLANK SET

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF57831
  • Mfr. Model # 57831
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 1.427 lbs

Technical Specs

  • Number of Pieces 60
  • Item Drill Blank Set
  • Drill Bit Size #60-#1
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Drill Bit Dimension Type Wire
  • Includes Metal Drill Index
  • Cutting Direction Right Hand
  • List Number 165
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list