Skip Content
DRILL BLANK SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL BLANK SET

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF57830
  • Mfr. Model # 57830
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 487
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Bright
  • Item Drill Blank Set
  • Material High Speed Steel
  • Number of Pieces 20
  • Drill Bit Size #80-#61
  • Drill Bit Dimension Type Wire
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright
  • Includes Metal Drill Index
  • Cutting Direction Right Hand
  • List Number 165
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List