Skip Content
DRILL BLACK + GOLD 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL BLACK + GOLD 3/8IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1872-18450
  • Mfr. Model # 1872-18450
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 0.1 lbs

Product Details

Torus heavy duty jobber drill bit. High speed steel construction with a 135 degree split point and a tempered gold surface treatment. Parabolic flute design to produce close tolerances.

Technical Specs

  • Application For Aluminum, Low Alloy and Stainless Steels
  • Decimal Equivalent 0.375
  • Item Jobber Drill Bit
  • Overall Length 5"
  • Point Type Split
  • Grade Heavy Duty
  • Shank Dia. 3/8"
  • Flute Length 3-5/8"
  • Cutting Direction Right Hand
  • List Number 1872
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/8"
  • Flute Type Parabolic
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list