Skip Content
DRILL BLACK + GOLD 23/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL BLACK + GOLD 23/64IN

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1872-18449
  • Mfr. Model # 1872-18449
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 0.07 lbs

Product Details

Torus heavy duty jobber drill bit. High speed steel construction with a 135 degree split point and a tempered gold surface treatment. Parabolic flute design to produce close tolerances.

Technical Specs

  • Decimal Equivalent 0.3594
  • Application For Aluminum, Low Alloy and Stainless Steels
  • Item Jobber Drill Bit
  • Grade Heavy Duty
  • Overall Length 4-7/8"
  • Point Type Split
  • Shank Dia. 23/64"
  • Cutting Direction Right Hand
  • List Number 1872
  • Flute Length 3-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 23/64"
  • Flute Type Parabolic
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black/Gold
  • Coolant Through No
  • Number of Pieces 1

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list