DRILL BIT SET, 5 PC SDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL BIT SET, 5 PC SDS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5470
  • Mfr. Model # DW5470
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 463
  • Shipping Weight 0.7 lbs

Product Details

Drill bit carbide sds 5pc set. 1 each 3/16 inch x 4 1/2 inch x 6 1/2 inch, 1/4 inch x 2 inch x 4 inch, 1/4 inch x 4 inch x 6 inch, 3/8 inch x 4 inch x 6 inch, 1/2 inch x 4 inch x 6 inch Sets up to 25% more anchors.

Technical Specs

  • Number of Pieces 5
  • Includes 5 Bits: 3/16" x 2", 1/4" x 4", 1/4" x 6", 3/8" x 6", 1/2" x 6"
  • Item Masonry Drill Bit
  • Shank Shape SDS Plus
  • Number of Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list