DRILL BIT JOBBER STEEL 15/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL BIT JOBBER STEEL 15/64

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW73315
  • Mfr. Model # 73315
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.059 lbs

Technical Specs

  • Size 15/64"
  • Item Jobber Drill Bit
  • Overall Length 3-7/8"
  • Shank Dia. 15/64"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 15/64"
  • Drill Bit Dimension Type Fractional Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list