Skip Content
DRILL BIT IMPACT 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL BIT IMPACT 3/8

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-8821
  • Mfr. Model # 48-20-8821
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 462
  • Shipping Weight 0.17 lbs

Product Details

Hammer drill bit. Size 3/8 inch, OAL 6 inches.

Technical Specs

  • Overall Length 6"
  • Item Hammer Drill Bit
  • Shank Shape Three Flats
  • Shank Size 3/8"
  • Drilling Length 4"
  • Number of Cutter Heads 2
  • Bit Dia. 3/8"
  • Includes (1) Bit

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list