Skip Content
DRILL BIT ELECTRIC EXTENSION 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL BIT ELECTRIC EXTENSION 12IN

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW88601
  • Mfr. Model # 88601
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 455
  • Shipping Weight 0.35 lbs

Product Details

Fits most 1/4 inch hex straight shank spade bits.

Technical Specs

  • Item Woodboring Bit Extensions
  • Application Fits Most 1/4 Inch Hex Straight Shank Spade Bits
  • Overall Length 12"
  • Features Available in 6" and 12" Lengths, Not for Use with Quick Change Woodboring Bits

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list