Skip Content
DRILL BIT DIA. 5/8IN ROUND SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL BIT DIA. 5/8IN ROUND SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UW48
  • Mfr. Model # 22UW48
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Tile, Porcelain, Granite
  • Item Masonry Drill Bit
  • For Use With Cordless Drill
  • Number of Pieces 1
  • Overall Length 2-3/16"
  • Shank Shape Round
  • Shank Size 3/8"
  • Bit Dia. 5/8"
  • Drilling Length 1/4"
  • Cutter Heads 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list